Standard Clevis Pin, 1/2 in Dia, 49/64 in Usable Lg, Steel, 5 PK

  • Mfr # WWGCLPZBP068

  • Zoro # G2355771


product price:  $8.19
/pk 5, $1.64/ea

Key Features

Head Type
Headed
System of Measurement
Inch
Pin Diameter
1/2 in
Usable Length
49/64 in
Shank Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WWGCLPZBP068
Zoro #
G2355771
UPC #
-
Country of Origin
Multiple

Dimensions

Pin Diameter
1/2 in
Usable Length
49/64 in
Shank Length
3 in
Length
1 in
Maximum Hole Size
0.166 in
Head Diameter
5/8 in
Maximum Usable Length
49/64 in
Minimum Hole Size
0.151 in

Details

Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Zinc Plated
Meets/Exceeds
ASME B18.8.1
Standards
ASME B18.8.1
Includes
Hairpin
Manufacturer Location
Globally Sourced

Description

Clevis Pin,1 in L,Steel 0.5 in dia,PK5, Product Type Standard Clevis Pin, Material Steel, Finish Zinc Plated, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 5/8 in, Maximum Usable Length 49/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Shank Length 1 in, System of Measurement Inch, Standards ASME B18.8.1, Includes Hairpin, Manufacturer Location Globally Sourced, Pin Diameter 1/2 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.