Selector Switch, Standard, 3 Position (Discontinued)
- Mfr # ZB5AK1743
- Zoro # G2356051
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZB5AK1743
Zoro #
G2356051
UPC #
-
Country of Origin
Unknown
Dimensions
Size
22mm
Panel Cutout Diameter
22 mm
Details
Item
Short-Handled Selector Switch
Type of Operator
Standard
Action
Momentary, L to C
Color
Red
NEMA Rating
1, 2, 3,4, 4x, 12, 13
Position
3
Standards
CSA, UL Listed
Operator Illumination
Non-Illuminated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Description
Short-Handled Selector Switch, 22mm, 3 Position, Standard Type of Operator, NEMA Rating 1, 2, 3,4, 4X, 12, 13, Standards CSA, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.