WESTWARD 1/2 in Drive Impact Socket Standard Socket, Black Oxide, 3/4 in

  • Mfr # 4LXU6

  • Zoro # G2358124


product price:  $5.69
/ea

Key Features

Overall Length
1 1/2 in
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4LXU6
Zoro #
G2358124
UPC #
190735852293
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2 in
Size
3/4 in
Overall Length
1 1/2 in
Socket Depth
Standard
Socket Length
1 1/2 in
Socket Size
3/4 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Manganese Phosphate
Standards
ASME B107.110
Material
Chrome Molybdenum Alloy Steel
Output Type
6 pt
Impact Rated
Yes
Category Type
Impact Socket
Measurement Type
SAE
Drive Type
Impact
Tether Ready
No
Non-Magnetic
No
Insulated
No
Socket Shape
6-Point
Compatible Fastener Type
Bolts
Non-Sparking
No
Locking
No
Bolt Clearance
10 mm
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Product Type
Impact Socket
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable

Description

Impact Socket, Socket Size 3/4 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Drive Size 1/2 in, SAE, Impact Rated Yes, Bolt Clearance 10 mm, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.