This item is Discontinued.

Guardian Electric Solenoid, Laminated, 240AC, 83mA, 350 Ohms 16-C-240A

Solenoid, Laminated, 240AC, 83mA, 350 Ohms (Discontinued)

  • Mfr # 16-C-240A
  • Zoro # G2358316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-C-240A
Zoro #
G2358316
UPC #
-
Country of Origin
United States

Details

Item
Solenoid
Solenoid Type
Laminated
Stroke Range
1/8" to 1"
Pull Force Range
8.0 to 68.0 oz.
Terminals
Solder Lug
Coil Volts
240AC
Duty Cycle
Continuous
Seated Amps
83mA
Standards
UL, RoHs
Mounting Holes
5/32
Coil Insulation
Class 105
Seated Watts
20
Material of Construction
Steel

Description

Solenoid, Laminated, Stroke Range 1/8 In. to 1 In., Pull Force Range 8.0 to 68.0 oz., Coil Volts 240AC, Seated Amps 83mA, Seated Watts 20, Coil Insulation Class 105, Terminals Solder Lug, Duty Cycle Continuous, Material of Construction Steel, Mounting Holes 5/32, Standards UL, RoHs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.