Underground Enclosure Assembly, Traffic Signal Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb
Mfr # PG1118Z80546
Zoro # G2358399
product price:Â $1,020.99
/ea
Free Shipping & Returns
Key Features
Cover Logo
Traffic Signal
Overall Height
18 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Load Capacity - Maximum
15,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PG1118Z80546
Zoro #
G2358399
UPC #
662037204976
Country of Origin
United States
Dimensions
Overall Height
18 in
Overall Length
20-1/4 in
Overall Width
13-3/8 in
Usable Interior Height
16-1/4 in
Usable Interior Width
10-1/8 in
Usable Interior Length
17 in
Cover Pull Slot Size
1/2 in x 2-1/2 in
Nominal Width (In.)
10-1/8
Nominal Dimension
17"L x 10-1/8"W x 16-1/4"H
Overall Dimension
20-1/4"L x 13-3/8"W x 18"H
Cover Pull Slot Size (In.)
1/2 x 2 1/2
Nominal Height (In.)
16-1/4
Nominal Length (In.)
17
Details
Item
Underground Enclosure Assembly
Cover Logo
Traffic Signal
Load Capacity - Maximum
15,000 lb
Bottom Style
Open
Assembly Style
PG
Cover Bolt Type
2 Stainless Steel Hex Head Bolts 3/8-16 x 2-1/4
Material
Monolithic Polymer Concrete
Color
Gray
Description/Special Features
Non-Deliberate Traffic Only, Stackable
Includes
Cover
Standards
UL Listed to ANSI/SCTE 77 2007 Tier 15
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Traffic Signal, Usable Interior Length 17 in, Usable Interior Width 10 1/8 in, Usable Interior Height 16 1/4 in, Overall Length 20 1/4 in, Overall Width 13 3/8 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 2 1/4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 15,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.