Underground Enclosure Assembly, Fiber Optics Cover, 18 in H, 37-5/8 in L, 26 in W, 8,000 lb
- Mfr # PG2436Z80421
- Zoro # G2146326
product price:Â
$
2,288.99
/ea
Key Features
Cover Logo
Fiber Optics
Overall Height
18 in
Overall Length
37-5/8 in
Overall Width
26 in
Load Capacity - Maximum
8,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PG2436Z80421
- Zoro #
- G2146326
- UPC #
- 662037205348
- Country of Origin
- United States
Dimensions
- Overall Height
- 18 in
- Overall Length
- 37-5/8 in
- Overall Width
- 26 in
- Usable Interior Height
- 15 in
- Usable Interior Width
- 22-1/4 in
- Usable Interior Length
- 33-7/8 in
- Cover Pull Slot Size
- 1/2 in x 4 in
- Cover Pull Slot Size (In.)
- 1/2 x 4
- Nominal Width (In.)
- 22-1/4
- Nominal Height (In.)
- 15
- Nominal Length (In.)
- 33-7/8
- Overall Dimension
- 37-5/8"L x 26"W x 18"H
- Nominal Dimension
- 33-7/8"L x 22-1/4"W x 15"H
- Wire Rope Length
- 37 5/8 in
- Length
- 37 5/8 in
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Fiber Optics, Usable Interior Length 33 7/8 in, Usable Interior Width 22 1/4 in, Usable Interior Height 15 in, Overall Length 37 5/8 in, Overall Width 26 in, Overall Height 18 in, Cover Bolt Type (2) 3/8-16 x 4 Stainless Steel Hex Head Bolts, Load Rating - Underground Enclosure 8,000 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.