8-1/2 in x 8-1/2 in x 12 in Shipping Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 49K015

  • Zoro # G2359467


product price:  $0.99
/ea
Sold in multiples of 25 for $24.75

Key Features

Inside Length
8-1/2 in
Inside Width
8-1/2 in
Inside Height
12 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49K015
Zoro #
G2359467
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
8-1/2 in
Inside Width
8-1/2 in
Inside Height
12 in
Wall Thickness
1/8 in
Outside Length
8 7/8 in
Outside Width
8 7/8 in
Outside Height
12 5/8 in
Inside LxWxH
8 1/2x8 1/2x12

Details

Item
Shipping Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Application
Multi Purpose
Standards
ASTM D5118
Capacity
867 cu. in.
For Use With
Shipping/Storage/Product Protection
Green Environmental Attribute
Plastic-Free Packaging Product
Post-Consumer Recyclability
100 %
Closure Style
RSC
Fluting Profile
C Flute

Description

Shipping Box, Box Style Multi-Height, Wall Type Single Wall, Inside Length 8 1/2 in, Inside Width 8 1/2 in, Inside Height 8 in, 10 in, 12 in, 8 1/2x 8 1/2x12-8 in Inside LxWxH, 32 ECT, RSC, Outside Length 8 7/8 in, Outside Width 8 7/8 in, Outside Height 12 5/8 in, 8 7/8x8 7/8x12 5/8 in Outside LxWxH, Wall Thickness 1/8 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.