26 in x 18 in x 16 in Multi-Depth Box, Kraft, Corrugate, Single Wall, 32 ECT

  • Mfr # 49K005

  • Zoro # G2359519


product price:  $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Inside Length
26 in
Inside Width
18 in
Inside Height
16 in
Wall Type
Single Wall
Maximum Load Capacity
65 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
49K005
Zoro #
G2359519
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
26 in
Inside Width
18 in
Inside Height
16 in
Wall Thickness
1/8 in
Outside Length
26 3/8 in
Outside Height
10 in, 12 in, 14 in, 16 in
Outside Width
18 3/8 in
Inside LxWxH
26x18x16

Details

Item
Multi-Depth Box
Wall Type
Single Wall
Maximum Load Capacity
65 lb
Material
Corrugate
Color
Kraft
Board Test
32 ECT
Green Environmental Attribute
Plastic-Free Packaging Product
Standards
ASTM D5118
Fluting Profile
C Flute
Post-Consumer Recyclability
100 %
Closure Style
RSC

Description

Multi Height Shipping Box, Box Style Standard, Wall Type Single Wall, Inside Length 26 in, Inside Width 18 in, Inside Height 16 in, 26x18x16-10 in Inside LxWxH, 32 ECT, RSC, Outside Length 26 in, Outside Width 18 in, Outside Height 16 in, 10 in, 12, 14, 26 3/8x18 3/8x16 Outside LxWxH, Wall Thickness 3/16 in, Fluting Profile C Flute, Maximum Load Capacity 65 lb, Material Corrugated Cardboard, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.