One-Hole Compression Lug, 250 kcmil Max, 1/2 in Stud, Long Barrel, Aluminum, Red

  • Mfr # 60156

  • Zoro # G2360522


product price:  $19.19
/ea

Key Features

For Wire Size
250 kcmil
For Conductor Material
Aluminum
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60156
Zoro #
G2360522
UPC #
-
Country of Origin
Multiple

Dimensions

For Wire Size
250 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.29 in
Length
4.05"
Barrel Length
Long
Width
1.29"
Cable Size
250 kcmil
Length (Straight Wireway)
4.05 in
Overall Length
4.05 in
Overall Width
1.29 in
Barrel Outside Diameter
0.917 in
For Stranded Aluminum Wire Size - Maximum
250 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Aluminum
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
71
Color Code
Red
Standards
UL Listed
Hole Center to End
0.5 in
Connector Type
Long Barrel
Peep Hole
No
Tongue Style
Standard
Plate Material
Tin
Contact Finish
Tin
For Wire Type
Solid, Stranded
Maximum Voltage
35 kV AC
Termination Style
Crimp
Color
Red
Product Name
LUG TERMINAL
Product Type
Long Barrel
Voltage Rating
35 kV
Insulation
None
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Red, Die Code 71, Tongue Angle Straight, Tongue Width 1.29 in, For Conductor Material Aluminum, For Stud Size 1/2 in, Inspection Hole No, Hole Center to Center Not Applicable, Material Aluminum, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards UL Listed, Number of Holes 1, Barrel Outside Diameter 0.917 in, Connector Type Straight Barrel, Contact Finish Tin, For Stranded Aluminum Wire Size - Maximum 250 kcmil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.