Mounting Channel, 36 in L, Standard

  • Mfr # 9080GH136

  • Zoro # G2361651


product price:  $16.29
/ea

Key Features

Channel Description
Standard
Height
0.22 in
Length
36.0 in
Type
NEMA
Width
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9080GH136
Zoro #
G2361651
UPC #
785901202035
Country of Origin
Mexico

Dimensions

Height
0.22 in
Length
36.0 in
Width
0.81 in
Mounting Hole Width (In.)
0.27 in
Length (Straight Wireway)
36.0 in
Overall Height
0.22 in
Mounting Hole Width
0.27 in
Rail Size
0.81 in
Overall Width
0.81 in
Overall Length
36 in
Hole Width
0.19 in

Details

Item
Mounting Channel
Channel Description
Standard
Type
NEMA
Mounting Holes O.C. (In.)
0.63 in
Standards
EN50581
Hole Spacing
0.63 in
Finish
Galvanized
RoHS Compliant
Yes
Mounting Holes O.C.
0.63 in
Hole Style
Rectangular
Compatible with Product Type
Linergy Terminal Block
Material
Steel
Channel Type
NEMA
Product Or Component Type
Standard Mounting Track

Description

Terminal Block Mounting Channel, Channel Description Standard, Channel Type NEMA, Finish Galvanized, Material Steel, Rail Size 0.81 in, Overall Height 0.22 in, Overall Length 36 in, Overall Width 0.81 in, Compatible with Product Type Linergy Terminal Block, Hole Height Not Applicable, Hole Spacing 0.63 in, Hole Style Rectangular, Hole Width 0.19 in, Mounting Holes O.C. 0.63 in, Mounting Hole Width 0.27 in, RoHS Compliant Yes, Standards EN50581

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.