Industrial Fog Nozzle, 1 In., Black
Mfr # 516-1024
Zoro # G2361782
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Thread Type
NH
Body Material
Aluminum
Inlet Size
1 in
Waterway Diameter
1 in
Activation Method
Twist
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
516-1024
Zoro #
G2361782
UPC #
-
Country of Origin
China
Dimensions
Inlet Size
1 in
Waterway Diameter
1 in
Details
Item
Fire Hose Nozzle
Thread Type
NH
Body Material
Aluminum
Activation Method
Twist
Maximum Flow Rate
24 gpm
Bumper Color
Black
Nozzle Type
Constant Pressure
Flow Rate
10 to 24 gpm
Grip Type
Standard
Finish
Aluminum
Spray Pattern
Solid Stream
For Use With
Water
Base Type
Rigid
Product Type
Fog Nozzle
Nozzle Option
Constant Pressure (Automatic)
Maximum Pressure
100 psi
Description
Fire Hose Nozzle, Activates By Twist, Base Type Rigid, Body Material Aluminum, Grip Type Standard, Inlet Size 1 in, Maximum Flow Rate 24 gpm, Maximum Pressure 100 psi, Nozzle Option Constant Pressure (Automatic), Product Type Fog Nozzle, Spray Pattern Solid Stream, Thread Type NH, Waterway Diameter 1 in, Bumper Color Black, Finish Aluminum, For Use With Water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.