Tilt Truck, Heavy-Duty, Gray, Steel

  • Mfr # RMTTHD150

  • Zoro # G2362337


product price:  $1,606.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Height
49 in
Overall Length
85 7/8 in
Overall Width
41 1/4 in
Load Capacity
2200 lb
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RMTTHD150
Zoro #
G2362337
UPC #
044365050515
Country of Origin
United States

Dimensions

Overall Height
49 in
Overall Length
85 7/8 in
Overall Width
41 1/4 in
Container Height
49 in
Handle Height
44 in
Caster Dia.
6"
Wheel Diameter
14"
Caster Wheel Dia.
6 in
Axle-Mounted Wheel Dia.
14 in
Overall LxWxH
85 7/8 in x 41 1/4 in x 49 in

Details

Item
Forkliftable Plastic Tilt Truck
Load Capacity
2200 lb
Color
Black
Cubic Foot Capacity
40.5 cu ft
Frame Material
Steel
Mobility Option
Forklift Capable, Manual, Towable
Container Legend
None
Caster Material
Polyethylene
Caster Configuration
(2) Swivel, (2) Wheels
Optional Lid
RMTT150LID
Handle Type
Flat
Wheel Material
Rubber
Caster Type
(2) Rigid, (2) Swivel
Handle Included
Yes
Load Capacity - Hoppers and Cube Trucks
2200 lb.
Item - Tilt Trucks
Tilt Truck
Container Material - Hoppers and Cube Trucks
MDPE
Cubic Yard Capacity
1.5 cu yd
Color - Hoppers and Cube Trucks
Gray
Frame Material - Hoppers and Cube Trucks
Steel
Container Material
Polyethylene
Volume Capacity
1-1/2 cu. yd.
Axle-Mounted Wheel/Tread Material
Polypropylene
Assembled/Unassembled
Assembled
Caster Wheel Type
Standard
Caster Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Axle-Mounted Wheel Type
Flat-Free
Caster/Wheel Configuration
(2) Axle-Mounted, (2) Swivel with Brake
Caster Wheel Tread Type/Material
Standard/Rubber
Caster Core Material
Nylon
Axle-Mounted Wheel Tread Pattern
Ribbed
Lid/Cover Type
No Lid/Cover
Includes Tow Bar
No
Caster Mounting Type
Plate
Non-Marking Casters/Wheels
No
Includes Reinforcing Steel Side Rails
With Reinforcing Side Rails
Includes
Reinforcing Side Rails

Description

Tilt Truck, Cubic Foot Capacity 40.5 cu ft, Load Capacity 2,200 lb, Overall Length 85 7/8 in, Overall Width 41 1/4 in, Overall LxWxH 85 7/8 in x 41 1/4 in x 49 in, Overall Height 49 in, Optional Lid Mfg. Model No. RMTT150LID, Container Material Polyethylene, Color Black, Handle Type Flat, Mobility Option Forklift Capable, Manual, Towable, Caster/Wheel Configuration (2) Axle-Mounted, (2) Swivel with Brake, Caster/Wheel Mounting Location Standard, Caster Wheel Type Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.