Framing Nails, -, Brite US32, 30 Degrees, 3000 PK (Discontinued)
- Mfr # 405253
- Zoro # G2362753
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405253
Zoro #
G2362753
UPC #
759501091498
Country of Origin
China
Dimensions
Length (Straight Wireway)
2 1/2 in
Length
2 1/2 in
Shank Dia.
0.131 in
Details
Item
Framing Nails
Finish
Brite US32
Collation Angle
30 Degrees
Collation Type
Tape
Material
Low Carbon Steel
Point Type
Diamond
Collation Configuration
Strip
Stick Quantity
35
Pneumatic Fastener Type
Roofing, Siding and Framing Nails
For Use With
Mfr. No. 900420, 501000, 902605
Shank
Smooth
Head Style
Full Round
Description
Framing Nails, Gauge -, Material Low Carbon Steel, Finish Brite US32, Point Type Diamond, Collation Type Tape, Collation Configuration Strip, Collation Angle 30 Degrees , For Use With Mfr. No. 900420, 501000, 902605, Includes -, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.