Mouse Trap, 10-1/8 in. L, 6-1/4 in. W

  • Mfr # 104-0-004

  • Zoro # G2362981


product price:  $20.55
/ea

Key Features

Disposable
No
Used For
Indoor and Outdoor
Trap Style
Box
Overall Length
10 1/8 in
Overall Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0-004
Zoro #
G2362981
UPC #
043312100303
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Overall Width
12 in
Overall Height
11 in

Details

Item
Mouse Trap
Disposable
No
Used For
Indoor and Outdoor
Trap Style
Box
Capacity
(15) Mice
Material
Galvanized Steel
Features
All-In-One Hinged Lid, Clear View Lid, No Winding or Resetting
Category Type
Animal Trap
Product Type
Mouse Snap Trap
Reusable
Yes

Description

Mouse Trap, Product Type Mouse Snap Trap, Material Galvanized Steel, Overall Height 11 in, Overall Width 12 in, Features All-In-One Hinged Lid, Clear View Lid, No Winding or Resetting, Reusable Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.