Stick Carton Staples, 3/4" Leg Length, 1-1/4" Crown, PK25000

  • Mfr # 4PME6

  • Zoro # G2363216


product price:  $175.99
Free Shipping & Returns

Key Features

Crown
1 1/4 in
Leg Length
3/4"
Color
Copper
Point Type
Sharp
Material
Copperized Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PME6
Zoro #
G2363216
UPC #
190735856932
Country of Origin
China

Dimensions

Leg Length
3/4"
Crown Width
1-1/4"

Details

Item
Carton Staples
Crown
1 1/4 in
Color
Copper
Point Type
Sharp
Material
Copperized Metal
Collation Type
Adhesive
For Use With
Westward and CCC Staplers
Stick Quantity
50
Staple Type
Stick
Staples per Stick/Coil
50
Sticks/Coils per Package
500 Sticks
Crown Style
C
Finish
Copperized
Compatible with Stapler Brand
Westward
Staple Format
Stick
Compatible with Stapler Model
4PMC8, 4PMD1, 4PMD7, 4PMD8, 4PMD9, 4PME1
Number of Sticks
500

Description

Carton Staple, Staple Format Stick, Crown Style C, Crown Width 1 1/4 in, Leg Length 3/4 in, Staples per Stick/Coil 50, Compatible with Stapler Brand Westward, Sticks/Coils per Package 500 Sticks, Compatible with Stapler Model 4PMC8, 4PMD1, 4PMD7, 4PMD8, 4PMD9, 4PME1, Finish Copperized, Material Copperized Metal, Package Quantity 25000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.