O-Ring, Dash 231, FEP, Viton Core, 0.13 In.

  • Mfr # 1WMA1

  • Zoro # G2363916


product price:  $13.15
/ea

Key Features

Dash Number
231
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WMA1
Zoro #
G2363916
UPC #
-
Country of Origin
China

Dimensions

Nominal Inside Dia.
2 5/8 in
Actual Inside Dia.
2.609 in
Nominal Outside Dia.
2 7/8 in
Actual Width
0.139 in
Actual Outside Dia.
2.887 in
Nominal Width
1/8 in
Outside Diameter - Actual
2.887 in
Inside Diameter - Nominal
2 5/8 in
Cross-Section Width
1/8 in
Width - Actual
0.139 in
Inside Diameter - Actual
2.609 in
Outside Diameter - Nominal
2 7/8 in

Details

Dash Number
231
System of Measurement
Inch
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
FEP with Viton Core
O-Ring Material Compatibility
Durometer
90A
Color
Clear with Black Core
Durometer (Hardness) Rating
Very Hard
Temp. Range
-15 Degrees to 400 Degrees F
Meets/Exceeds
ASTM D2116
Item
O-Ring
X-Ray Dectectable
No
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Not Metal Detectable
FDA Approved
FDA Approved
Type
O-Ring
Product Type
O-Ring
Material
FEP with Viton(R) Core
Operating Temperature - Minimum
-15 Degrees F
Standards
ASTM D2116
Operating Temperature - Maximum
400 Degrees F

Description

O-Ring, Not Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material FEP with Viton Core, Durometer (Hardness) Rating Very Hard, Nominal Inside Dia. 2 5/8 in, Nominal Width 1/8 in, Actual Inside Dia. 2.609 in, Actual Width 0.139 in, Dash Number 231, Color Clear with Black Core, Durometer 90A, Meets/Exceeds ASTM D2116, Nominal Outside Dia. 2 7/8 in, Actual Outside Dia. 2.887 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.