Padlockable Hasp with Clamps Electrical Enclosures, 30 in H, 10 in D, 24 in W, 12, 13, 4, Steel

  • Mfr # N4302410

  • Zoro # G2364345


product price:  $1,097.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N4302410
Zoro #
G2364345
UPC #
786725371402
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
10 in
Usable Opening Depth
9.88 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Padlockable Hasp with Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
N4
Standards
CSA Certified, cULus, IEC, UL Listed
Gasket
Seamless Polyurethane Poured in Place
IP Rating
IP66
Interior Panel
3A924
Enclosure Cover Features
Hasp and Staple for Padlocking
Includes
Mounting Feet
Metal Gauge
14 ga
Capacity
21600 cu.in
Weight
59 lb.
Application
Intended for use in housing electrical and electronic controls, instruments, components, and associated wiring, these enclosures incorporate hinged doors which provide convenient access. Designed for indoor or outdoor use in protecting components from dus
Environment - MERCH
Washdown
Gasket Material
Seamless Polyurethane Poured in Place
Compatible Panel Model Number
NP3024, NP3024G
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Padlock Hasp, Finish Painted, Color Gray, Depth 10 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Polyurethane Poured in Place Gasket, Height 30 in, Includes Mounting Feet, Interior Panel 3A924, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series N4, Standards CSA Certified, cULus, IEC, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.