Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Montezuma Crossover Rolling Cabinet, 6 Drawer, Black, Steel, 36 in W x 18 3/8 in D x 40 3/4 in H BK3606MZ

Crossover Rolling Cabinet, 6 Drawer, Black, Steel, 36 in W x 18 3/8 in D x 40 3/4 in H (Discontinued)

  • Mfr # BK3606MZ
  • Zoro # G2365587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BK3606MZ
Zoro #
G2365587
UPC #
-
Country of Origin
Unknown

Dimensions

Width
36 in
Depth
18 3/8 in
Height
40 3/4 in
Caster Size
5 x 2 in

Details

Item
Rolling Cabinet
Number of Drawers
6
Color
Black
Material
Steel
Includes
Casters, Drawer Liners, Towel , Can And Air Tool Holder
Features
Open Water Fall Design For Easy Access, Shows Tool Inventory At A Glance
Finish
Textured Powder Coated
Storage Capacity
12,388 cu. ft.
For Use With
Shop Hand Tools And Power Tools, 6XFW3 Top Chest
Drawer Slides
Ball Bearing
Locking System
Tubular Lock And Keys
Gauge
20
Load Rating
2200 lb.
Caster Type
(2) Fixed, (2) Swivel w/Lock
Series
Crossover
Drawer Capacity
100 lb.
Configuration
6 Drawers: (4) 32-3/8 W x 15-3/8 D x 2-1/2 H, (1) 32-3/8 W x 15-3/8 D x 5-1/2 H, (1) 32-3/8 W x 15-3/8 D x 8-1/2 H, Chrome Plated Towel, Air Tool, And Painted Can Holder
Handles
2 Tubular Chrome Plated Side

Description

Rolling Cabinet, Crossover Series, Width 36 in, Depth 18 3/8 in, Height 40 3/4 in, Number of Drawers 6, Black, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Textured Powder Coated Finish, Storage Capacity 12,388 cu. ft., Load Rating 2200 lb., Caster Size 5 x 2 in, Steel, 20 Gauge, Caster Type (2) Fixed, (2) Swivel w/Lock, Tubular Lock And Keys, 2 Tubular Chrome Plated Side Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.