This item is Discontinued.

No Product Image Available

Spacer, No. 10 Screw Size, Nylon, 7/8 in Overall Lg, 100 PK (Discontinued)

  • Mfr # 13SP265
  • Zoro # G2365727
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13SP265
Zoro #
G2365727
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
No. 10
Overall Length
7/8 in
Overall Length Tolerance
+/-0.005 in
Inside Dia. Tolerance
+/-0.005 in
Screw Size
#10
Length Tolerance
+/-0.005"
Inside Dia.
0.194 in
Outside Dia.
1/2 in
Length
7/8"
Outside Dia. Tolerance
+/-0.015 in

Details

Item
Spacer
Material
Nylon
Color
Natural
Temp. Range (F)
185
Spacer Material
Nylon
Spacer Color
Off-White
Spacer Shape
Round
Type
Clear Hole

Description

Spacer, For Screw Size No. 10, Overall Length 7/8 in, Material Nylon, Color Natural, Overall Length Tolerance +/-0.005 in, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.