Chain Sling, Grade 100, 3ft L, DOS Sling

  • Mfr # SF1203G10DOS

  • Zoro # G2365870


product price:  $612.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF1203G10DOS
Zoro #
G2365870
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
3/8 in
Length of Sling Leg
2.1 ft
Length
3 ft.
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Sling Leg Length
2 1/8 ft
Chain Trade Size
3/8 in
Master Link Inside Length
5 1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Finish
Painted
Material
Alloy steel
Sling Material
Alloy Steel
Color
Black, Red
Attachment Type
Oblong Link and (2) Sling Hooks
Overall Reach
3 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
2
Item
Chain Sling
Single Capacity
10,600 lb.
Double Capacity @ 60 Degrees
15,200 lb.
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Working Load Limit
15,200 lb
Chain Color
Black
Load Capacity @ 60 Degrees
15,200 lb
Hook Type Included
Sling Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Chain Grade
100
Chain Finish
Painted
Load Capacity @ 30 Degrees
8,800 lb
Number of Legs
2
Fitting Finish
Black Oxide
Fitting Color
Orange
Load Capacity @ 45 Degrees
12,400 lb
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 3 ft, Number of Legs 2, Sling Leg Length 2 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.