Chain Sling, 9/32in Size, 6 ft L, DOG Sling

  • Mfr # SF0906G10DOG

  • Zoro # G2366080


product price:  $497.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF0906G10DOG
Zoro #
G2366080
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Length
6 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Width
2 1/2 in
Length of Sling Leg
5.4 ft
Sling Leg Length
5 3/8 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Hook Opening Width
53/64 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Finish
Painted
Standards
ASME B30.9, NACM, OSHA
Material
Alloy steel
Double Capacity @ 60 Degrees
7400 lb.
Color
Black, Red
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Grab Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
7400 lb
Sling Material
Alloy Steel
Number of Chains
2
Single Capacity
10,600 lb.
Overall Reach
6 ft.
Item
Chain Sling
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Chain Finish
Painted
Chain Grade
100
Load Capacity @ 45 Degrees
6,100 lb
Hook Type Included
Grab Hook
Load Capacity @ 60 Degrees
7,400 lb
Fitting Color
Orange
Fitting Material
Alloy Steel
Chain Color
Black
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 30 Degrees
4,300 lb
Number of Legs
2

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 3/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.