Chain Sling, 9/32in Size, 4 ft L, DOG Sling

  • Mfr # SF0904G10DOG

  • Zoro # G2366099


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SF0904G10DOG
Zoro #
G2366099
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
9/32 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Length
4 ft.
Length of Sling Leg
3.4 ft
Master Link/Bail Overall Height
6 in
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in
Sling Leg Length
3 3/8 ft
Chain Trade Size
9/32 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
7400 lb
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Grab Hooks
Color
Black, Red
Material
Alloy steel
Overall Reach
4 ft.
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Item
Chain Sling
Double Capacity @ 60 Degrees
7400 lb.
Finish
Painted
Number of Chains
2
Standards
ASME B30.9, NACM, OSHA
Chain Finish
Painted
Fitting Material
Alloy Steel
Fitting Color
Orange
Fitting Finish
Black Oxide
Chain Adjustability
Fixed
Load Capacity @ 45 Degrees
6,100 lb
Load Capacity @ 60 Degrees
7,400 lb
Chain Color
Black
Number of Legs
2
Load Capacity @ 30 Degrees
4,300 lb
Minimum Operating Temperature
-40 Degrees F
Hook Type Included
Grab Hook
Maximum Operating Temperature
400 Degrees F
Chain Grade
100

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 3/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.