Chain Sling, 9/32in Size, 10ft L, DOS Sling

  • Mfr # SF0910G10DOS

  • Zoro # G2366135


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF0910G10DOS
Zoro #
G2366135
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length of Sling Leg
9.2 ft
Master Link/Bail Overall Height
6 in
Length
10 ft.
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Sling Leg Length
9 1/4 ft
Master Link Inside Length
5 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Sling Hardware Material
Steel
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Item
Chain Sling
Color
Black, Red
Single Capacity
10,600 lb.
Overall Reach
10 ft.
Double Capacity @ 60 Degrees
7400 lb.
Material
Alloy steel
Finish
Painted
Working Load Limit
7400 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Number of Chains
2
Chain Adjustability
Fixed
Chain Grade
100
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 45 Degrees
6,100 lb
Hook Type Included
Sling Hook
Fitting Color
Orange
Load Capacity @ 30 Degrees
4,300 lb
Chain Finish
Painted
Chain Color
Black
Number of Legs
2
Load Capacity @ 60 Degrees
7,400 lb

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 9 1/4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.