Push Button Operator, 22 mm, 1NC, Red

  • Mfr # XB5AA42

  • Zoro # G2366472


product price:  $33.55
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB5AA42
Zoro #
G2366472
UPC #
785901383505
Country of Origin
France

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Width
30 mm
Height
42 mm
Depth
52 mm
Mounting Diameter
22 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.18 in
Overall Depth
2.05 in
Overall Height
1.65 in

Details

Item
Push Button Operator
Push Button Style
Flush
Action
Momentary
Operator Illumination
Non-Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CSA, CSA C22.2 No.14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, Germanischer Lloyd (GL), JIS C8201-1, JIS C8201-5-1, Lloyd's Register, REACH, RINA, RoHS, UL 508, UL Listed, WEEE
Bezel
Plastic
Contact Rating
10A @ 600V AC
Color
Red
NEMA Rating
1, 12, 13, 2, 3, 4, 4X
Type of Operator
Flush Button
Contact Form
1NC
Number of Operators
1
Material
Plastic
IP Rating
IP66, IP67, IP69, IP69K
Basic Material
Plastic
NEMA Contact Rating Designation
A600/Q600
Bezel Material
Plastic
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB5
Product Type
Push Button Operators
Positive Opening
with EN/IEC 60947-5-1 appendix K
Contacts Material
silver alloy (Ag/Ni)
Operator Profile
red flush, unmarked
Contacts Type And Composition
1 NC
Contact Operation
slow-break
Operating Force
3.5 N NC changing electrical state
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, 1 x 0.22 to 2 x 2.5 mm² without cable end EN/IEC 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN/IEC 60947-1
Head Type
standard
Customizable
no, 1
Compatibility Code
XB5
Operating Travel
1.5 mm NC changing electrical state) || 4.3 mm total travel)
Contacts Usage
standard contacts
Electrical Durability
1000000 cycles AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Collar Material
plastic
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Mechanical Durability
10000000 cycles
Overvoltage Category
class II IEC 60536
Ik Degree Of Protection
IK03 IEC 50102
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Product Or Component Type
push-button
Electrical Reliability
Λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || Λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Product Certifications
UL Listed || BV || GL || CSA || LROS (Lloyds register of shipping) || DNV || RINA
[Uimp] Rated Impulse Withstand Voltage
6 kV EN/IEC 60947-1
Device Short Name
XB5
Terminals Description Iso N°1
(21-22)NC
Ambient Air Temperature For Storage
-40-70°C
Device Presentation
complete product
Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1; 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Terminals Description Iso N°1
(21-22)NC
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operator Voltage Rating - Maximum
600 V AC/DC
Operator Material
Plastic
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
13, 4X
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button Operator, 22 mm, Momentary Action, Flush Button Type of Operator, Head Material Plastic, Contact Form 1NC, Bezel Plastic, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.