Stick On Reflector

  • Mfr # 40132-3

  • Zoro # G2366786


product price:  $3.75
/ea

Key Features

Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Red
Length - Vehicle Lighting
4 7/16 in
Width - Vehicle Lighting
1 3/16 in
Height - Vehicle Lighting
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40132-3
Zoro #
G2366786
UPC #
089373137773
Country of Origin
United States

Dimensions

Length - Vehicle Lighting
4 7/16 in
Width - Vehicle Lighting
1 3/16 in
Height - Vehicle Lighting
1 3/16 in
Width
1-3/16"
Length
4-7/16"
Height
3/16"
Overall Length
4 7/16 in
Overall Width
1 3/16 in

Details

Item
Reflector
Lens Shape - Vehicle Lighting
Rectangular
Lens Color - Vehicle Lighting
Red
Material
Acrylic
Mounting - Vehicle Lighting
Removable
FMVSS - Vehicle Lighting
SAE Code A
Standards
FMVSS, SAE A
Shape
Rectangular
Color
Red
Reflector Color
Red
Reflector Material
Acrylic
Mounting Style
Adhesive
Federal Motor Vehicle Safety Standards Met
SAE A
Permanence
Removable
Mounting Hardware Included
Yes

Description

Reflector, Mounting Style Adhesive, Rectangular, Red, Overall Width 1 3/16 in, Overall Length 4 7/16 in, Federal Motor Vehicle Safety Standards Met SAE A, Mounting Hardware Included Yes, Permanence Removable, Reflector Material Acrylic, Standards FMVSS, SAE A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.