Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OBSOLETE
Zoro #
G2366813
UPC #
-
Country of Origin
Italy
Dimensions
Hole Size
22mm
Details
Item
Pushbutton Enclosure
Number of Columns
1
Number of Holes
3
Color
Steel
For Use With
C-2000
Standards
UL/CSA
Mounting Style
Wall Mount
Description
Pushbutton Enclosure, Number of Columns 1, Number of Holes 3, Hole Size 22mm, Color Steel, For Use With C-2000, Mounting Style Wall Mount, Standards UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.