Standard Dowel Pin, 3/32 in Nominal Dia, 3/4 in L, Alloy Steel, 100 PK
Mfr # U39080.009.0075
Zoro # G2366926
product price:Â $14.15
/pk 100, $0.14/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Pin Diameter
0.0938 in
Material
Alloy Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U39080.009.0075
Zoro #
G2366926
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
0.0938 in
Nominal Diameter
3/32 in
Shank Length
3/4 in
Overall Length
3/4"
Length Tolerance
+/-0.012 in
Shank Length Tolerance
+/-0.012 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Material Grade/Class
Ungraded
Finish
Plain
Rockwell Hardness
C50
Standards
ASME B18.8.2
Single Shear Strength
900 lb
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.8.2
Double Shear Strength
1,800 lb
Description
Dowel Pin,,8/85in dia,0.750in L,PK100, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 3/32 in, Shank Length Tolerance +/-0.012 in, Thread Size Not Applicable, Rockwell Hardness C50, Single Shear Strength Not Applicable, Product Type Dowel Pin, Shank Length 3/4 in, System of Measurement Inch, Nominal Diameter 3/32 in, Standards ASME B18.8.2, Grip Length Not Applicable, Material Quality Standards Not Applicable, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.