Electrical Enclosures, 7.32 in H, 4.33 in D, 5-3/4 in W, 4, Polycarbonate

  • Mfr # BEN-85PBK

  • Zoro # G2373201

CAD Available

product price:  $46.65
/ea

Key Features

CAD Drawing
Nominal Width
5-3/4 in
Nominal Height
7.32 in
Nominal Depth
4.33 in
NEMA Enclosure Rating
4
Enclosure Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BEN-85PBK
Zoro #
G2373201
UPC #
-
Country of Origin
United States

Dimensions

Nominal Width
5-3/4 in
Nominal Height
7.32 in
Nominal Depth
4.33 in

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
4
Enclosure Material
Polycarbonate
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Black
Finish
Polished
Cover Style
Solid
Material
Polycarbonate
NEMA Rating
4X
Gasket
Silicone
IP Rating
IP65
Standards
UL94
Environment - MERCH
Washdown
Gasket Material
Silicone
Includes Knockouts
Knockouts Not Included

Description

Finish Polished, Color Black, Depth 4.33 in, Silicone Gasket, Height 7.32 in, IP Rating IP65, Standards UL94, Width 5.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.