3/8" Drive Socket Set, Metric, 12pcs, Skt St, Chrm, 5-14 mm, 6Pt

  • Mfr # J52205

  • Zoro # G2375606


product price:  $96.29
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
12
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (12) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J52205
Zoro #
G2375606
UPC #
662679231156
Country of Origin
United States

Dimensions

Drive Size
3/8"
Socket Size Range
8 mm to 19 mm
Deep Socket Style/Size
Deep 6-Point: 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 8 mm, 9 mm

Details

Item
Deep Socket Set
Number of Pieces
12
Includes
(2) Socket Bars 13", Socket Clips 3/8" Drive, (12) Socket Deep 3/8" Drive 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Finish
Full Polish
Measurement Type
Metric
Ratchets Included
None
Sockets Included
(12) Deep 6-Point
Flex Socket Point Styles Included
None
Impact Rated
No
Std. Socket Point Styles Included
None
Deep Socket Point Styles Included
6
Tether Capable
Tether Capable
Standards
ASME B107.5M
Drive Type
Hand
SAE or Metric
Metric
Insulated
No
Tether Style
Tether Capable
Includes Socket Bits
Socket Bits Not Included
Container Type
Rail
Tether Ready
Yes
Includes Standard Sockets
Standard Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Non-Sparking
No
Socket Shape
6-Point
Number of Deep Sockets
12
Includes Flex Sockets
Flex Sockets Not Included
Piece Count Range
2 to 25
Includes Drive Tools
No
Includes Wrenches
No
Flex Socket Count/Style
None
Type
Deep Length
Product Type
Socket Set
Includes Insulation
Not Insulated
Tether Status
Tether Ready
Impact Rated Status
Not Impact Rated

Description

Proto® 6 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
The TorquePlusTM design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
The TorquePlusTM configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage

Additional Features:

  • The TorquePlusTM internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.