Cross Handle, 18 In, Signature Series

  • Mfr # 351.54

  • Zoro # G2375922


product price:  $53.49
/ea

Key Features

Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Rubber Coated
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
351.54
Zoro #
G2375922
UPC #
-
Country of Origin
United States

Dimensions

Length
18 in
Overall Length
18 in

Details

Sub-Category
Faucet Handles
Finish
Chrome Molybdenum
Material
Chrome Molybdenum
Type
Rubber Coated
Item
Cross Handle
Connector Type
Signature Series Threaded
Material of Construction
Chrome Molybdenum
Product Type
Cross Handle
Connection Type
Signature Series Thread

Description

Cross Handle, Rubber Coated, Length 18 in, Features -, Material of Construction Chrome Molybdenum, Connector Type Signature Series Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.