Pressure Gauge with Diaphragm Seal, 30 to 0 to 60 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312SS04TXCG60#/VAC

  • Zoro # G2376053


product price:  $215.48
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451259SD04L/50312SS04TXCG60#/VAC
Zoro #
G2376053
UPC #
783156557221
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.36 in
Case Diameter
5.81 in
Bolt Circle Diameter
5.37 in
Seal Connection Size
1/2 in
Nominal Dial Size
4 1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 60
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Graduations
10 in Hg, 10 psi
Includes
316 Stainless Steal Seal with Flushing Connection
Gauge Filled With
Glycerin
Calibration Certificate Included
No
Gauge Mounting Method
Surface
Gauge Primary Range Smallest Graduation
1/1
Smallest Graduation
1 in Hg, 1 psi
Case Color
Black
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Characteristics
Glycerin Filled Seal
Case Material
PBT
Socket Material
316L Stainless Steel
Connection Type
FNPT
Standards
UL 94-V-0
Wetted Materials
Stainless Steel
Process Temperature Range
-20 Degrees to 250 Degrees F
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Clog Resistant
No
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Pointer Material
Aluminum
Movement Type
Adjustable
Sensor Material
316L Stainless Steel
Field Fillable
Yes
Freeze Resistant Movement
No
Dial Color
White
Seal Lower Housing Material
316L Stainless Steel
Process Connection Gender
Female
Diaphragm Seal Type
Welded
Sensor Type
Bourdon Tube
Diaphragm Seal Process Connection
Threaded
Burst Pressure
1,600 psi
Seal External Material
316L Stainless Steel
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Removable Bezel
No
Seal Fill Liquid
Glycerin
Case Construction
Solid Front with Pressure Relief Back
Adjustable Pointer
Micrometer Adjustable
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Pressure Range Type
Compound
Pointer Characteristics
Aluminum Micrometer Adjustable
Accuracy Grade
ASME B40.100 Grade 2A
Vibration Resistance
Field-Fillable
Seal Maximum Working Pressure
1,000 psi
Gauge Case Liquid
None
Seal Compatible Process Media
Water; Oil; Natural Gas and Other Combustible Gases; Liquids and Gases Compatible with Brass; Liquids and Gases Compatible with Stainless Steel; Potable Water
Seal Diaphragm Material
316L Stainless Steel
Bezel Mounting Type
No Bezel
Primary Scale Minor Graduations
1
Includes Calibration Certificate
No
Scale Type
Complex
Accuracy Scale
Full Scale
Dry Dampening Feature
None
Includes Vent Plug
No
Maximum Pressure
60
Diaphragm Seal Material
316L Stainless Steel
Operating Temperature Range
0 Degrees to 150 Degrees F
IP Rating
IP66
Seal Process Media Temperature - Maximum
400 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Seal Working Pressure - Maximum
1,000 psi
Process Media Temperature - Minimum
-20 Degrees F
Case Liquid
None
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Seal Process Media Temperature - Minimum
0 Degrees F
Primary Scale Pressure Measurement - Maximum
60 psi

Description

Pressure Gauge,4-1/2" Nominal Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.