Zoro Homepage
This item is Discontinued.
Abb IEC Magnetic Contactor, 3 Poles, 24V AC, 12 MC2A-3-01-AT-1

IEC Magnetic Contactor, 3 Poles, 24V AC, 12 (Discontinued)

  • Mfr # MC2A-3-01-AT-1
  • Zoro # G2376552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC2A-3-01-AT-1
Zoro #
G2376552
UPC #
-
Country of Origin
Spain

Dimensions

Height
1.77 in
Width
1.77 in
Depth
1.71 in

Details

Item
IEC Magnetic Contactor
Full Load Amps-Inductive
12
Action
Nonreversing
Full Load Amps-Resistive
20
Number of Poles
3
Coil Volts
24V AC
HP @ 1 Phase - 120V
1
HP @ 1 Phase - 230V
2
HP @ 3 Phase - 208V
3
HP @ 3 Phase - 575V
7-1/5
HP @ 3 Phase - 240V
4
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
7-1/2
Aux. Contact Configuration
1NC
Hz
50/60
Auxiliary Contact Form
1NC
Standards
UL, CSA, IEC
Phase
1/3

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NC, Number of Poles 3, Phase 1/3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.