2.2 gpm Outlet, 15/16 in - 27 Thread Size, Chrome, Brass
Mfr # 5502505
Zoro # G2377164
product price:Â $6.15
/eaKey Features
Thread Size Type
Male
Thread Size
15/16 in - 27
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5502505
Zoro #
G2377164
UPC #
-
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16 in - 27
Connection Size
15/16"-27
Details
Item
Outlet
Flow Rate
2.2 gpm
Flow Outlet Type
Aerated
Finish
Chrome
Standards
NSF 61
Material
Brass
Flow Rate (GPM)
2.2
Type
Regular Male, Vandal Resistant
Stream
Aerated
Material of Construction
Brass
Includes
Vandal Resistant Key
Product Type
Outlet
Temperature - Maximum
140 Degrees F
Flow Type
Aerated
Connection Gender
Male
Flow Rate - Maximum
2.2 gpm
Compatible Brand
American Standard, Delta, Elkay, Kohler, Moen, Sloan, Symmons, T&S Brass, Zurn
Pressure - Maximum
90 psi
Vandal Resistance
Vandal-Resistant
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in - 27, Flow Rate 2.2 gpm, Flow Outlet Type Aerated, Chrome Finish, Standards NSF 61
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.