Open Fuse Block, R UL Class, 250V AC/DC Volt Rating, 3 Poles, Box Lug

  • Mfr # 20358R

  • Zoro # G2377803


product price:  $37.86
/ea

Key Features

UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20358R
Zoro #
G2377803
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
14 to 4 AWG
Width
3 in
Length
3 in
Height
1.38 in
For Fuse Size
2 in L x 9/16 in dia
Mounting Hole Dia.
0.19 in
Overall Height
1.38 in
Overall Width
3 in
Overall Length
3 in
Wire Size - Minimum
14 AWG
Wire Size - Maximum
4 AWG

Details

Item
Open Fuse Block
UL Class
R
Series
2HKRFB
Number of Poles
3
Amp Range
0 to 30A
Voltage Rating
250V AC/DC
Connector Type
Box Lug
Mounting Style
Bolt-Down
Visual Indication
Non-Indicating
Fuse Block Style
Rejection
Spring Reinforced Clip
Yes
Fuse Block Design
Open
Body Material
Polycarbonate
Standards
CSA Certified, UL Listed
Fuse Holder Code
H
For Fuse Series
A2D-R, A2K-R, TR-R
Fuse Type
Industrial
Fits Fuse Type
Class R
Wire Range
14 AWG to 4 AWG
Short Circuit Current (KA)
200 kA
Frequency Range (Hz)
50/60 Hz
Max. Operating Temp.
80 deg C
Fits Fuse Block Style
Rejection
APPROVALS & STANDARDS
All fuse blocks meet the requirements of UL 4248; UL listed, guide IZLT, File E52283; UL recognized component guide IZLT2, file E52283; CSA certified class 6225, File 32169
Short Circuit Current Rating (SCCR)
200
Installation Mounting
Direct Screw Mount
Rated Torque (In.-Lb.)
35 lb-in
Fuse Installation Method
Clip-in
Fuse Block or Holder DC Voltage Rating
250VDC
Short Description
Fuse Bases 250V 30A Class R 3-pole Tin-Plate Copper Copper Box
Fuse Block or Holder AC Voltage Rating
250VAC
Max Fuse Rating
30 A
Current - Minimum
0 A
DC Voltage Rating
250 V DC
Current - Maximum
30 A
AC Voltage Rating
250 V AC

Description

Fuse Block, Fits Fuse Type Class R, Fuse UL Class R, 0 to 30 A, Number of Poles 3, 250V AC/DC, For Fuse Size 2 in L x 9/16 in dia, Compatible Fuse Series A2D-R, A2K-R, FLNR, FRN-R, KLNR, KTN-R, KWN-R, LLNRK, LPN-RK, TR-R, Series 2HKRFB, Non-Indicating, Rejection, Fuse Block Design Open, Wire Range 14 to 4 AWG, Mounting Style Bolt-Down, Body Material Glass Filled Polycarbonate, Connector Type Box Lug, Height 1.38 in, Width 3 in, Length 3 in, Spring Reinforced Clip Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.