Aeroquip Adpt, MNPT-MJIC, 1/4-18, 7/16-20, Strt

  • Mfr # J4-4CBO

  • Zoro # G2377934


product price:  $9.85
/ea

Key Features

Compatible Pipe Size
1/4 in
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J4-4CBO
Zoro #
G2377934
UPC #
-
Country of Origin
China

Dimensions

Compatible Pipe Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Thread Size
1/4"-18
Fitting Thread Size 2
7/16"-20
Length (In.)
1.42
Fitting Thread Size 1
1/4"-18
Hose Fitting A Size
1/4 in
Hose Fitting B Size
1/4 in

Details

Item
Hydraulic Hose Adapter
Fitting Shape
Straight
Fitting Movement
Rigid
Fitting Material
316 Stainless Steel x 316 Stainless Steel
Fitting Connection Type
NPT x JIC
Max. Working Pressure @ 70 F
4,500 psi
Standards
SAE J514/JIC
Hose Adapter Material
316 Stainless Steel
Fitting Thread Type 1
Male NPT
Fitting Thread Type 2
Male JIC
Max. Working Pressure (PSI)
4500
Finish
Plain
Crimpable
No
Hose Fitting B Connection Type
JIC
Includes O-Ring
No
Hose Fitting B Gender
Male
Hose Fitting A Gender
Male
For Hose Type
Hydraulic
Hose Fitting A Connection Type
NPT
Material
316 Stainless Steel

Description

Hydraulic Hose Adapter, For Hose Type Hydraulic, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, 4,500 psi, Includes O-Ring No, Crimpable No, Compatible Pipe Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type JIC, Fitting Material 316 Stainless Steel x 316 Stainless Steel, SAE J514/JIC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.