Round Duct Reducer, 14 in x 12 in Duct Dia, Galvanized Steel, 26 ga GA, 14 in W, 6" L, 6 in H

  • Mfr # GRR14P12PGA26

  • Zoro # G2378162


product price:  $27.19
/ea

Key Features

Duct Fitting Duct Size
14" x 12"
Width
14 in
For Use With
Greenseam Duct system
Gauge
26 ga
Height
6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GRR14P12PGA26
Zoro #
G2378162
UPC #
747548275100
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
14" x 12"
Width
14 in
Height
6 in
Inlet Diameter
14 in
Length
6"
Outlet Diameter
12 in
Duct Fitting Diameter
14 in x 12 in
Duct Fitting Length
6 in
Overall Length
6 in
Overall Height
6 in
Overall Width
14 in
Inside Diameter
14 in
Material Thickness
26 ga
For Nominal Duct Diameter
14 in

Details

For Use With
Greenseam Duct system
Gauge
26 ga
Construction Material
Galvanized Steel
Coating
Galvanized
Pressure Rating
3 in W.G
Item
Duct Reducer
Damper Shape
Round
Special Features
Pre-Sealed
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Reducer
Standards
ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section
Material
Galvanized Steel
Color
Silver
Series
Reducers
Type
Reducer
Finish
Galvanized
Connection Type
Press Fit
Minimum Pressure Rating
3 in wc
End Type
Plain
Compatible with Brand
Greenseam
Shape
Straight
Maximum Pressure Rating
3 in wc
Weight
2 lb
Product Type
Reducer
Compatible with Series
LEED(R)
Maximum Temperature Rating
212 Degrees F

Description

Duct Reducer, For Nominal Duct Diameter 14 in, Inlet Diameter 14 in, Inside Diameter 14 in, Overall Length 6 in, Product Type Reducer, Weight 2 lb, Material Thickness 26 ga, Maximum Pressure Rating 3 in wc, Maximum Temperature Rating 212 Degrees F, Material Steel, Seal Material Not Applicable, Standards ASTM A653, ASTM A90, ASTM A924, SMACNA Third Edition 2005, Section, Shape Straight, Gas Appliance Category Not Applicable, Maximum Airflow Not Applicable, Outlet Diameter 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.