This item is Discontinued.

Slip-N-Grip Floor Mat, Roll, Plastic, PK 250 M-FG-P9943-58

Floor Mat, Roll, Plastic, PK 250 (Discontinued)

  • Mfr # M-FG-P9943-58
  • Zoro # G2380077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-FG-P9943-58
Zoro #
G2380077
UPC #
-
Country of Origin
Unknown

Dimensions

Size
21 x 24 in

Details

Item
Floor Mat, Roll
Color
White
Material
Plastic
Features
Two Layer Construction Ensures Mat Stays In Place
Application
Used To Protect The Floor Of A Vehicle

Description

Floor Mat, Roll, Plastic, White, Size 21 x 24 in, Standards -, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.