Extended Prong Cotter Pin, 1/16 in Dia, 1-1/2 in L, Brass, 100 PK
Mfr # 2UJA1
Zoro # G2380393
product price:Â $23.99
/pk 100, $0.24/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Material
Brass
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2UJA1
Zoro #
G2380393
UPC #
848790055639
Country of Origin
United States
Dimensions
Pin Diameter
1/16 in
Shank Length
1-1/2 in
Length
1-1/2 in
Usable Length
1-1/2 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
Brass
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1
Standards
ANSI B18.8.1, ASME B18.8.1
Manufacturer Location
Made in USA*
Description
Cotter Pin,1/16 in dia,1 1/2 in L,PK100, System of Measurement Inch, Pin Diameter 1/16 in, Pin Type Extended Prong, Material Brass, Material Grade/Class Ungraded, Finish Plain, Usable Length 1 1/2 in, Product Type Cotter Pin, Shank Length 1 1/2 in, Manufacturer Location Made in USA*, Standards ANSI B18.8.1, ASME B18.8.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.