This item is Discontinued.

Milwaukee Tool Battery Charger, 18 to 28V, NiCd, Li-Ion 48-59-2818

Battery Charger, 18 to 28V, NiCd, Li-Ion (Discontinued)

  • Mfr # 48-59-2818
  • Zoro # G2380411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-59-2818
Zoro #
G2380411
UPC #
-
Country of Origin
Thailand

Details

Voltage
18V, 28V
Cordless Tool Battery Type
Li-Ion or NiCd
For Use With
1 to 28V DC Milwaukee(R) Batteries
Features
Charges Li-Ion, NiMH and NiCd Batteries, 60 min. to Charging
Number of Ports
1
Charger Input Voltage
120VAC
Item
Battery Charger

Description

Battery Charger, Cordless Tool Battery Type Li-Ion or NiCd, Charger Input Voltage 120VAC, Number of Ports 1, Features Charges Li-Ion, NiMH and NiCd Batteries, 60 min. to Charging, For Use With 1 to 28VDC Milwaukee(R) Batteries

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.