Cut Resistant Sleeve, 18 In., Black

  • Mfr # 3NYZ8

  • Zoro # G2381723


product price:  $11.35
/ea

Key Features

Size
L
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3NYZ8
Zoro #
G2381723
UPC #
190735090756
Country of Origin
Korea, Republic of

Dimensions

Size
L
Length
18 in
Sleeve Size
Universal
Sleeve Length
18 in

Details

Item
Knit Sleeve
ANSI/ISEA Cut Level
A3
Color
Black
Cut-Resistant Material
Kevlar(R)
Sleeve Material
Kevlar(R)
ANSI/ISEA Abrasion Level
2
Standards
ASTM 3389-05
Cuff Style
Shirred Slip-On
Sleeve Style
Sleeve
Material
Kevlar(R)
Brand and Series
Condor
Latex-Free
Contains Latex
Silicone-Free
Silicone-Free
Sleeve Performance
General Purpose
Sleeve Type
Knit Cuff
Application
Glass/Metal Handling/Fabrication, Other Activities Where Risk For Cut/Laceration Is High
Suggested Use Environment
Not Specified

Description

Knit Sleeve, Sleeve Type Elastic, ANSI/ISEA Cut Level A3, Sleeve Style Sleeve, Sleeve Length 18 in, Sleeve Material Kevlar(R), Color Black, Size L, Standards ASTM 3389-05, ANSI/ISEA Abrasion Level 2, Latex-Free Contains Latex, FDA Compliant Not FDA Compliant, Silicone-Free Silicone-Free, Cuff Style Shirred Slip-On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.