Microscope Slide, Glass, 25x75mm, PK144

  • Mfr # 1334

  • Zoro # G2383118


product price:  $23.79
/pk 144, $0.17/ea

Key Features

Overall Width
25 mm
Color
White
Material
Glass
Refractive Index
1.52
Number of Compartments
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1334
Zoro #
G2383118
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 mm
Thickness
1.1 mm
Size
25 mm x 75 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
White
Material
Glass
Refractive Index
1.52
Number of Compartments
0
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
Product Type
Microscope Slide
Minimum Operating Temperature - Centigrade
20 Degrees C
Number of Slides
144
Autoclavable
No
Edge Type
Beveled
Maximum Operating Temperature - Centigrade
350 Degrees C

Description

Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Beveled, Number of Slides 144, Includes Not Applicable, Color White, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Autoclavable No, Standards Not Applicable, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.