Microscope Slide, Blue, 1.1mm, PK144
Mfr # 1324B
Zoro # G2383221
product price:Â $23.89
/pk 144, $0.17/eaKey Features
Overall Width
25 mm
Color
Blue
Material
Glass
Number of Compartments
0
Size
25 mm x 75 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1324B
Zoro #
G2383221
UPC #
-
Country of Origin
China
Dimensions
Overall Width
25 mm
Size
25 mm x 75 mm
Thickness
1.1 mm
Overall Length
75 mm
Details
Item
Microscope Slide
Color
Blue
Material
Glass
Number of Compartments
0
Refractive Index
1.52
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
Product Type
Microscope Slide
Maximum Operating Temperature - Centigrade
350 Degrees C
Minimum Operating Temperature - Centigrade
20 Degrees C
Number of Slides
144
Autoclavable
No
Edge Angle
90 Degrees
Edge Type
Ground
Description
Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1.1 mm, Edge Type Ground, Number of Slides 144, Includes Not Applicable, Color Blue, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Edge Angle 90 Degrees , Autoclavable No, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.