Microscope Slide, Clear, 1.1mm, PK144

  • Mfr # 1321

  • Zoro # G2383258


product price:  $19.85
/pk 144, $0.14/ea

Key Features

Overall Width
25 mm
Color
Clear
Material
Glass
Size
25 mm x 75 mm
Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1321
Zoro #
G2383258
UPC #
-
Country of Origin
China

Dimensions

Overall Width
25 mm
Size
25 mm x 75 mm
Thickness
1 mm
Overall Length
75 mm

Details

Item
Microscope Slide
Color
Clear
Material
Glass
Coefficient of Thermal Expansion
90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C)
Refractive Index
1.52
Number of Compartments
0
Product Type
Microscope Slide
Autoclavable
No
Number of Slides
144
Minimum Operating Temperature - Centigrade
20 Degrees C
Edge Type
Ground
Maximum Operating Temperature - Centigrade
350 Degrees C

Description

Microscope Slide, Product Type Microscope Slide, Material Glass, Overall Length 75 mm, Overall Width 25 mm, Thickness 1 mm, Edge Type Ground, Number of Slides 144, Includes Not Applicable, Color Clear, Refractive Index 1.52, Coefficient of Thermal Expansion 90 x 10-7/ Degrees C (20 Degrees C to 350 Degrees C), Maximum Operating Temperature - Centigrade 350 Degrees C, Minimum Operating Temperature - Centigrade 20 Degrees C, Autoclavable No, Standards Not Applicable, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.