Ceiling/Wall Return Air Grille, 24 in W x 6 in H Opening, 412cfm, White, Steel, 1 Way, Surface Mount

  • Mfr # 4MJR6

  • Zoro # G2383656


product price:  $11.89
/ea

Key Features

Max. Duct Width (In.)
24
Max. Duct Height (In.)
6
Finish
White
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4MJR6
Zoro #
G2383656
UPC #
190735516102
Country of Origin
China

Dimensions

Max. Duct Width (In.)
24
Max. Duct Height (In.)
6
Overall Width (In.)
25.75
Overall Height (In.)
7.75
Depth (In.)
0.31
Manufacturers Warranty Length
1 yr.
Overall Height
7 3/4 in
Manufacturer Warranty Length
1 yr
Maximum Opening Height
6 in
Maximum Opening Width
24 in
Overall Width
25 3/4 in
Overall Depth
1/4 in

Details

Item
Return Air Grille
Finish
White
Material
Steel
Color
White
Construction
21 ga. Steel
Bar Spacing
1/3"
Grille/Register Item
Return Air Grille
Features
Electro coated and Powder Coated Surface
Includes
Screws
Product Type
Return Air Grille
Airflow Capacity
412 cfm
Adjustable Blades
No
Material Grade
SPCC
Airflow Directions
One-Way
Grille Color
White
Face Design
Louvered
Grille Material
Steel
Blade Angle
45 Degrees
Mounting Style
Surface Mount

Description

Return Air Grille, Overall Depth 1/4 in, Overall Height 7 3/4 in, Overall Width 25 3/4 in, Maximum Opening Height 6 in, Maximum Opening Width 24 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 3/8 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Ceiling, Wall, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.