Depressed Center Cut-Off Wheel, Type 27, 5 in Dia, 0.093 in Thick, 7/8 in Arbor Hole Size, Ceramic

  • Mfr # DW8910Combo

  • Zoro # G2383961


original price:  $10.15 , new price: $6.59 , 35 percent off
new price:  $6.59
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
5 in
Overall Thickness
0.093 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DW8910Combo
Zoro #
G2383961
UPC #
885911619677
Country of Origin
United States

Dimensions

Overall Diameter
5 in
Overall Thickness
0.093 in
Connector Size
7/8 in

Details

Item
Depressed Center Cut-Off Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Stainless Steel, Steel
Abrasive Material
Ceramic
Series
Elite
Maximum Operating Speed
13,300 RPM
Specification
Designed for Cutting, Grinding, Notching Capabilities In One Wheel
Application
Aluminum; Ferrous Metal; Gray Iron; Stainless
Diamond Knockout
No
Compatible Tool Type
Angle Grinder
Connector Type
Unthreaded Hole
Primary Material Applicationn
Stainless Steel, Steel

Description

4-1/2" x 3/32" 5/8"-11 T27 DEWALT Elite Metal Cutting and Notching Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products