Round Angle Flange Adapter, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 11 3/4 in W, 3-1/2" L

  • Mfr # 8040401847

  • Zoro # G2384089


product price:  $195.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
11 3/4 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8040401847
Zoro #
G2384089
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
11 3/4 in
Height
11 3/4 in
Inlet Diameter
9 in
Length
3-1/2"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
3 1/2 in
Duct Size
9"
Overall Length
3 1/2 in
Overall Width
9 in
Overall Height
9 in
Inside Diameter
1/2 in
For Duct Height
9 in
For Nominal Duct Diameter
9 in
Flange Inner Diameter
9 1/8 in
For Duct Width
9 in
Overall Diameter
9 in
Flange Outer Diameter
11 5/8 in
Bolt Circle Diameter
10 5/8 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
Angle Flange Adapter
Damper Shape
Round
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Angle Flange Adapter
Material
Stainless Steel
Product Type
Angle Flange Adapter
Connection Type
Clamp Together
Material Grade
304
End Type
Quick-Fit
Number of Holes on Flange
6
Adapter Type
Angle Flange Adapter
For Duct Shape
Round
Shape
Straight
Maximum Pressure Rating
42 in wc
Weight
3.25 lb
Minimum Pressure Rating
2 in wc

Description

Angle Flange Adapter, For Nominal Duct Diameter 9 in, Inlet Diameter 9 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 3 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.25 lb, For Duct Height 9 in, Flange Inner Diameter 9 1/8 in, For Duct Width 9 in, Flange Outer Diameter 11 5/8 in, Inside Diameter 1/2 in, Number of Holes on Flange 6, Overall Width 9 in, Bolt Circle Diameter 10 5/8 in, Minimum Pressure Rating 2 in wc, Shape Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.