XP(TM) Ceramic MAXTRIM Trimmable Flap Disc
Mfr # DWA8280CTR
Zoro # G2384199
product price: $7.99
/eaKey Features
Flap Disc Type
Type 27
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DWA8280CTR
Zoro #
G2384199
UPC #
885911617055
Country of Origin
Türkiye
Dimensions
Overall Diameter
4 1/2 in
Connector Size
7/8 in
Details
Item
Flap Disc
Flap Disc Type
Type 27
Connector Type
Unthreaded Hole
Backing Plate Material
Plastic
Backing Material
Cotton/Polyester
Backing Weight
YF
Abrasive Type
Coated
Abrasive Material
Ceramic
Grade
Coarse
Grit
40
Series
Elite MAXTRIM
Maximum Operating Speed
13,300 RPM
Features
Trimmable
Density Rating
High
Description
The DEWALT DWA8280CTR XPTM Ceramic MAXTRIM Trimmable Flap Disc is intended for blending and grinding applications, offering a combination of durability and versatility. This flap disc features ceramic abrasive material and a trimmable plastic backing plate, enabling exposure of additional abrasive surface as backing is trimmed.
Key Features of the DEWALT DWA8280CTR XPTM Ceramic MAXTRIM Trimmable Flap Disc:
- Abrasive Material: Made with ceramic grain for aggressive grinding performance.
- Trimmable Backer: Plastic backing plate can be trimmed to expose additional usable flaps, may increase usable life of the disc.
- Flap Disc Type: Type 27 design supports a grinding angle between 0-15 degrees.
- Backing Material: Cotton/polyester blend provides strength and flexibility during use.
- Density Rating: High density construction suitable for demanding applications.
- Grit/Grade: Coarse grade with 40 grit for rapid material removal.
- Maximum Operating Speed: Maximum operating speed: 13,300 RPM for efficient operation on compatible tools.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.