Depressed Center Grinding Wheel, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size

  • Mfr # DWA8908F

  • Zoro # G2384232


product price:  $7.75
/ea

Key Features

Wheel Type
Type 27
Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DWA8908F
Zoro #
G2384232
UPC #
885911618694
Country of Origin
Germany

Dimensions

Overall Diameter
4 1/2 in
Overall Thickness
0.25 in
Connector Size
7/8 in

Details

Item
Depressed Center Grinding Wheel
Wheel Type
Type 27
Grit
24
Primary Material Application
Nickel Alloy, Stainless Steel, Steel
Abrasive Material
Ceramic
Series
SG24N
Maximum Operating Speed
13,300 RPM
Specification
Designed for Fast Material Removal and Long Life
Application
Aluminum, Ferrous Metal, Gray Iron, Stainless
Diamond Knockout
No
Connector Type
Unthreaded Hole
Compatible Tool Type
Angle Grinder
Primary Material Applicationn
Nickel Alloy, Stainless Steel, Steel

Description

The high tech grains are packed tightly under intense heat and pressure. Aggressively grind a wide range of metals in demanding applications with a self-sharpening, crystalline grain structure. Grind fast and smooth with high density grain concentration while experiencing low vibration and minimal jumping.


  • • PRESSURE PACTTM Design - High tech grains are packed tightly under intense heat and pressure.

  • • Grind More Metal - Use fewer wheels in extreme applications*

  • • Fast Grinding In Demanding Applications - Aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure

  • • PRESSURE PACTTM Design - High tech grains are packed tightly under intense heat and pressure.

  • • Grind More Metal - Use fewer wheels in extreme applications*

  • • Fast Grinding In Demanding Applications - Aggressively grinds a wide range of metals with a self-sharpening, crystalline grain structure

Designed for:


  • • Steel Plate

Additional Features:


  • • Smooth And Powerful Grinding - High density grain concentration grinds fast and smooth with low vibration and minimal jumping

  • • DURABLE BY DESIGNTM - Built with three sheets of fiberglass for wheel strength. Designed to reduce wheel breakage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.