Spray Nozzle, 6-5/16" L, Red, Brass
Mfr # RT12-BR
Zoro # G2385151
product price:Â $148.99
/ea
Free Shipping & Returns
Key Features
Nozzle Design
Fan
Max. Pressure
200 psi
Flow Control
Trigger
Connection
1/2 in Female NPT
Construction
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT12-BR
Zoro #
G2385151
UPC #
855064007010
Country of Origin
United States
Dimensions
Length
6 5/16 in
Overall Length
6 5/16 in
Connection Size
1/2 in
Pipe Connection Size
1/2 in
Details
Nozzle Design
Fan
Max. Pressure
200 psi
Flow Control
Trigger
Connection
1/2 in Female NPT
Construction
Brass
Color
Red
Item
Spray Nozzle
Flow Rate
7.9 gpm
Max. Temp.
200 Degrees F
Features
Nitrile Cover and Seals, Stainless Stem and Internal Trim
Material
Brass, Buna-N, Stainless Steel
Includes
Cover
Minimum Flow Rate
4 gpm
Connection Gender
Female
Connection Type
NPT
Maximum Pressure
200 psig
Maximum Flow Rate
7.9 gpm
Operating Pressure - Maximum
214 psi
Operating Temperature - Maximum
200 Degrees F
Nozzle Shutoff Type
Handle Controls
Description
Spray Nozzle, Nozzle Design Pistol Grip, Features Adjustable Spray, Hot and Cold, Insulated Handle, Construction Brass, Connection 1/2 In. Female NPT, Flow Rate 4.0 to 7.9 gpm, Max. Pressure 200 psi, Max. Temp. 200 Degrees F, Color Red, Flow Control Trigger, Length 6-5/16 In.
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.