Round 60 Degree Elbow, 9 in Duct Dia, 304 Stainless Steel, 22 ga GA, 16 in W, 18-3/4" L, 9 in H

  • Mfr # 8040400079

  • Zoro # G2385595


product price:  $403.99
/ea
Free Shipping & Returns

Key Features

Duct Fitting Duct Size
9"
Width
16 in
For Use With
Industrial Dust Collection
Gauge
22 ga
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040400079
Zoro #
G2385595
UPC #
-
Country of Origin
United States

Dimensions

Duct Fitting Duct Size
9"
Width
16 in
Height
9 in
Inlet Diameter
9"
Length
18-3/4"
Outlet Diameter
9 in
Duct Fitting Diameter
9 in
Duct Fitting Length
18 3/4 in
Overall Width
16 in
Overall Height
9 in
Overall Length
18 3/4 in
For Duct Width
9 in
For Nominal Duct Diameter
9 in
Material Thickness
22 ga
For Duct Height
9 in
Centerline Radius
1 1/2 in
Inside Diameter
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Construction Material
304 Stainless Steel
Item
60 Degree Elbow
Damper Shape
Round
Duct Fitting Item
60 Degree Elbow
Duct Fitting Material
Stainless Steel
Material
Stainless Steel
Type
60 Degrees
Color
Silver
Series
QF
Number of Pieces
1
Compatible with Brand
Nordfab
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Angle
60 Degrees
For Duct Shape
Round
Weight
7.6 lb
Shape
Elbow
Maximum Pressure Rating
42 in wc
Product Type
Elbow
Material Grade
304
End Type
Rolled Edge

Description

60 Degree Elbow, For Nominal Duct Diameter 9 in, Material Stainless Steel, Overall Length 18 3/4 in, Product Type Elbow, Material Thickness 22 ga, Weight 7.6 lb, Maximum Pressure Rating 42 in wc, For Duct Height 9 in, Shape Elbow, End Type Rolled Edge, For Duct Width 9 in, Maximum Airflow Not Applicable, Inside Diameter 9 in, Minimum Pressure Rating 2 in wc, Color Silver, Outlet Diameter 9 in, Overall Height 9 in, Centerline Radius 1 1/2 in, Angle 60 Degrees , Connection Type Clamp Together

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.